missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class B Measuring Cylinders, Low Form, Amber Stain Graduation
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Unit Size:
Each
Pack of 2
Description
- With spout, short line
- Amber stain graduation
- Acc. to DIN EN ISO 4788
- Corrosion-free and resistant to thermal shock
Specifications
Specifications
| Base Type | Hexagonal |
| Scale Color | Brown |
| Shape | Round |
| Certifications/Compliance | DIN EN ISO 4788 |
| Class | B |
| Height (Metric) | 345 mm |
| Tolerance Metric | ±20 mL |
| Type | Graduated Measuring Cylinder |
| Material | Glass |
| Capacity (Metric) | 2000 mL |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction