missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Class B PMP Tall Form Measuring Cylinders with Embossed Scale
Autoclaving up to 121°C will not cause permanently exceeded error limits. BRAND™ Class B PMP Tall Form Measuring Cylinders with Embossed Scale include hexagonal base for stability.
Brand: BRAND™ 34920
42.35 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Tall form graduated cylinder with spout
- PMP (Polymethylpentene) construction
- Hexagonal base
- Embossed scale
- Meets DIN 12 681 ISO 6706
- Autoclaving up to 121°C will not cause permanently exceeded error limits
Specifications
B | |
±0.5mL | |
Round | |
Hexagonal | |
Graduated Measuring Cylinder |
0.5 mL | |
121°C | |
Blue | |
170 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction