missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Class B PMP Tall Form Measuring Cylinders
Autoclaving up to 121°C will not cause permanently exceeded error limits. Cleaning up to max. 60°C is recommended to preserve marks and inscriptions.
Brand: BRAND™ 34720
61.07 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Tall form graduated cylinder with spout
- PMP (Polymethylpentene) construction
- Hexagonal base
- Blue printed scale
- Meets DIN 12 681 ISO 6706
- Autoclaving up to 121°C will not cause permanently exceeded error limits
- Clean at a maximum tempertature of 60°C to preserve markings and inscriptions
Specifications
25 mL | |
±0.5 mL | |
B | |
10 | |
Autoclavable | |
Round | |
Hexagonal | |
Graduated Measuring Cylinder |
PMP | |
ISO 6706, DIN 12681 | |
To Contain | |
0.5 mL | |
121°C | |
Blue | |
170 mm |