missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Class B PMP Volumetric Flask
Autoclaving up to 121°C will not cause permanently exceeded error limits. Cleaning up to max. 60°C is recommended to preserve marks and inscriptions.
£13.19 - £35.15
Specifications
Certifications/Compliance | DIN EN ISO 1042 |
---|---|
Closure Material | Polypropylene |
Material | PMP |
No. per Pack | 1 |
Temperature Range (Metric) | 121°C |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10014080
|
BRAND™
36162 |
1000 mL |
£29.31
Each |
In Stock
Log in to see stock. |
|||||
17410144
|
BRAND™
36138 |
100 mL |
£29.00
Pack of 2 |
In Stock
Log in to see stock. |
|||||
17420144
|
BRAND™
36148 |
250 mL |
£35.15
Pack of 2 |
In Stock
Log in to see stock. |
|||||
10359710
|
BRAND™
36154 |
500 mL |
£23.25
Each |
In Stock
Log in to see stock. |
|||||
17400144
|
BRAND™
36128 |
50 mL |
£28.70
Pack of 2 |
In Stock
Log in to see stock. |
|||||
10319570
|
BRAND™
36138 |
100 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10665551
|
BRAND™
36148 |
250 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10195630
|
BRAND™
36128 |
50 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Transparent PMP (Polymethylpentene) construction
- Includes polypropylene stopper
- Error limits according to class B, DIN EN ISO 1042
- Calibrated to contain (TC, In)
- Exposure to temperatures up to 121°C (autoclaving) will not cause permanently exceeded error limits
- Cleaning up to max. 60°C is recommended to preserve marks and inscriptions
- Height = Height without stopper
Specifications
DIN EN ISO 1042 | |
PMP | |
121°C | |
B |
Polypropylene | |
1 | |
Autoclavable |