missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ Class B PMP Volumetric Flasks with NS Stoppers
An excellent alternative to glass flasks, these Class B PMP Volumetric Flasks with NS Stoppers are designed to tight tolerances in the laboratory.
£17.30 - £85.90
Specifications
Calibration | Calibrated “to contain” at 20°C |
---|---|
Closure Material | Polypropylene |
Color | Translucent |
Description | Individually calibrated ring-marking |
Material | PMP |
Product Code | Brand | Capacity (Metric) | Standard Taper Joint | No. per Pack | Tolerance | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Standard Taper Joint | No. per Pack | Tolerance | Price | Quantity & Availability | ||
17807810
|
VITLAB™
67195 |
25 mL | 10/19 | 6 | 0.08 mL |
£17.30
Pack of 2 |
Estimated Shipment: 26-11-2024
Log in to see stock. |
||
10308606
|
VITLAB™
67395 |
100 mL | 14/23 | 6 | 0.2 mL | N/A | |||
17877810
|
VITLAB™
67495 |
250 mL | 19/26 | 5 | 0.3 mL |
£32.75
Pack of 2 |
Estimated Shipment: 26-11-2024
Log in to see stock. |
||
15732126
|
VITLAB™
67495 |
250 mL | 19/26 | 5 | 0.3 mL | N/A | |||
15782126
|
VITLAB™
67595 |
500 mL | 19/26 | 4 | 0.5 mL | N/A | |||
Description
- Crystal clear polymethylpentene construction
- Available in a range of capacities and stopper sizes
- Meets Class B tolerances per DIN EN ISO 1042
- Gravimetrically calibrated “to contain” at 20°C
- Flasks can tolerate thermal stress up to 121°C without permanent exceeding of limits
- To preserve markings, cleaning at no higher than 60°C is recommended
- Provides excellent resistance to alcohols, alkalis and acids
Specifications
Calibrated “to contain” at 20°C | |
Translucent | |
PMP | |
Autoclavable | |
No | |
Non-sterile | |
Plain | |
Untreated |
Polypropylene | |
Individually calibrated ring-marking | |
121°C max. | |
Reusable | |
Narrow | |
B | |
Stopper |