missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Class B Polypropylene Low Form Measuring Cylinders
Polypropylene construction. Exposure to temperatures up to 80°C will not cause permanently exceeded error limits.
£32.75 - £61.00
Specifications
Class | B |
---|---|
Autoclavable | Autoclavable |
Max. Temperature | 80°C |
Shape | Round |
Base Type | Hexagonal |
Product Code | Brand | dimCapacityMetric | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | dimCapacityMetric | Price | Quantity & Availability | |||||
11818381
|
BRAND™
41662 |
£61.00
Pack of 5 |
In Stock
Log in to see stock. |
||||||
12075322
|
BRAND™
41648 |
£32.75
Pack of 5 |
In Stock
Log in to see stock. |
||||||
11808381
|
BRAND™
41654 |
£43.75
Pack of 5 |
In Stock
Log in to see stock. |
||||||
Description
- Low form graduated cylinder with spout
- High clarity polypropylene construction
- Calibrated to contain (TC, In)
- Embossed scale
- Exposure to temperatures up to 80°C will not cause permanently exceeded error limits
Specifications
B | |
80°C | |
Hexagonal |
Autoclavable | |
Round | |
Graduated Measuring Cylinder |