missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Polypropylene Tall-Form Measuring Cylinders

Product Code. 11328523
Click to view available options
Capacity (Metric):
1000 mL
Graduations:
100 mL
Unit Size:
Each

Product Code. 11328523

Brand: Kartell™ 0108200

Only null left
Add to basket
Edge
Add to basket

Manufactured from highly translucent polypropylene for durability, clarity and excellent chemical resistance. Autoclavable Kartell™ Polypropylene Tall Form Cylinders with Molded Graduations provide an economical and safe solution for measuring and mixing liquids in the laboratory.

  • Permanent molded graduations provide clarity and reproducibility
  • Autoclavable at 121°C for 20 minutes
  • Withstands 100°C of continuous work
  • Pentagon base for stability
  • Class B, Tall form
  • Complies with ISO 6706-1981(E) and BS 5404 Part 2 1977
  • Suitable for foodstuff

Specifications

Capacity (Metric) 1000 mL
Material Polypropylene
Tolerance ±10 mL
Certifications/Compliance ISO 6706-1981 (E)
Class B
Scale Moulded permanent graduations
Diameter (Metric) 66 mm
Quantity 1Each
Graduations 100 mL
Autoclavable Autoclavable
Limit of Error ±10mL
Max. Temperature 100°C
Subdivision 10mL
Shape Cylindrical
For Use With (Application) Foodstuff
Base Type Pentagonal
Height (Metric) 439 mm
Type Graduated Measuring Cylinder
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.