missing translation for 'onlineSavingsMsg'
Learn More

Vitlab™ Class B Polypropylene Tall-Form Measuring Cylinder

Use these cylinders for applications in the food industry. VITLAB™ Class B Polypropylene Tall-Form Measuring Cylinders feature graduated scales that are molded into the material and remain visible after daily cleaning in the dishwasher. Hexagonal base with bottom studs provides high stability.

Brand:  Vitlab™ 648941

 View more versions of this product

Product Code. 10367424

  • £36.10 / Pack of 12
Estimated Shipment: 13-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Highly transparent cylinder
  • Raised scale and ring marks at the primary scale points
  • The scale structure is also available with a blue embossing
  • Calibrated (In)
  • Class B tolerances according to DIN 12681 / ISO 6706
  • Thermal stress up to 80°C does not cause tolerance limits to be permanently exceeded
  • Because of the hydrophobic characteristics of the cylinders, the measured liquid quantity (In) is the same as the delivered quantity (Ex)
Specifications

Specifications

Polypropylene
DIN 12681, ISO 6706
Raised
1Each
Autoclavable
Round
200 mm
±1 mL
B
27 mm
1 mL
±1mL
Hexagonal
Graduated Cylinder
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers