Learn More
Vitlab™ Class B Polypropylene Tall-Form Measuring Cylinder
Use these cylinders for applications in the food industry. VITLAB™ Class B Polypropylene Tall-Form Measuring Cylinders feature graduated scales that are molded into the material and remain visible after daily cleaning in the dishwasher. Hexagonal base with bottom studs provides high stability.
Brand: Vitlab™ 647941
29.59 GBP valid until 2024-12-31
Use promo code "23277" to get your promotional price.
Additional Details : Weight : 4.02000kg
Description
- Highly transparent cylinder
- Raised scale and ring marks at the primary scale points
- The scale structure is also available with a blue embossing
- Calibrated (In)
- Class B tolerances according to DIN 12681 / ISO 6706
- Thermal stress up to 80°C does not cause tolerance limits to be permanently exceeded
- Because of the hydrophobic characteristics of the cylinders, the measured liquid quantity (In) is the same as the delivered quantity (Ex)
Specifications
25 mL | |
±0.5 mL | |
Class B | |
22 mm | |
0.5 mL | |
±0.5mL | |
Food Industry and Volume Measurement | |
170 mm |
Polypropylene | |
DIN 12681, ISO 6706 | |
Raised | |
1Each | |
Autoclavable | |
Round | |
Hexagonal | |
Graduated Cylinder |