missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Class B Polypropylene Tall Form Measuring Cylinders
Manufactured from high-clarity polypropylene. Class B Polypropylene Tall Form Measuring Cylinders with blue printed scale provide easy volume assessment. Exposure to temperatures up to 80°C will not cause permanently exceeded error limits. Cleaning up to 60°C is recommended to preserve marks and inscriptions.
£43.80 - £216.00
Specifications
Max. Temperature | 80°C |
---|---|
Shape | Round |
Scale Color | Blue |
Base Type | Hexagonal |
Type | Graduated Measuring Cylinder |
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
10364221
|
BRAND™
34862 |
1000 mL | 10 mL |
£216.00
Pack of 5 |
Estimated Shipment: 12-08-2024
Log in to see stock. |
||||
12683576
|
BRAND™
34820 |
25 mL | 0.2 mL |
£58.80
Pack of 10 |
In Stock
Log in to see stock. |
||||
10448322
|
BRAND™
34848 |
250 mL | 2 mL |
£122.81
Pack of 5 |
In Stock
Log in to see stock. |
||||
10181241
|
BRAND™
34838 |
100 mL | 1 mL |
£157.00
Pack of 10 |
In Stock
Log in to see stock. |
||||
10557391
|
BRAND™
34864 |
2000 mL | 20 mL |
£43.80
Each |
In Stock
Log in to see stock. |
||||
10151341
|
BRAND™
34854 |
500 mL | 5 mL |
£165.12
Pack of 5 |
In Stock
Log in to see stock. |
||||
11813831
|
BRAND™
34828 |
50 mL | 1 mL |
£66.20
Pack of 10 |
In Stock
Log in to see stock. |
||||
Description
- Manufactured from high-clarity polypropylene.
- Tall form with blue printed scale provides easy volume assessment.
- Class B.
- Complies with DIN 12681 and ISO 6706 standards.
- Calibrated to contain (TC, In.)
- Exposure to temperatures up to 80°C will not cause permanently exceeded error limits.
- Cleaning up to 60°C is recommended to preserve marks and inscriptions.
Specifications
80°C | |
Blue | |
Graduated Measuring Cylinder |
Round | |
Hexagonal |