missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ Class B Polypropylene Volumetric Flask
Set volumes accurately for exact measurements in lab applications with these flasks. VITLAB™ Class B Polypropylene Volumetric Flasks feature a single calibration mark that defines the calibrated volume exactly.
Brand: VITLAB™ 677941
Weitere Details : Weight : 0.80000kg
Beschreibung
- Highly transparent
- With ring mark individually calibrated to ‘In’
- Class B tolerances according to DIN EN ISO 1042
- Thermal stress up to 60°C does not permanently exceed the tolerance limits
- To preserve markings, cleaning at no higher than 60°C is recommended
Spezifikation
Yes | |
Polypropylene | |
10 mL | |
90 mm | |
6 | |
±0.08 mL | |
Screw |
DIN EN ISO 1042 | |
Transparent | |
Polypropylene | |
NS 10/19 stopper | |
60°C | |
B |