missing translation for 'onlineSavingsMsg'
Learn More

VITLAB™ Class B Polypropylene Volumetric Flask

Set volumes accurately for exact measurements in lab applications with these flasks. VITLAB™ Class B Polypropylene Volumetric Flasks feature a single calibration mark that defines the calibrated volume exactly.

Brand:  VITLAB™ 674941

Additional Details : Weight : 1.67000kg

 View more versions of this product

Product Code. 17867810

  • £26.20 / Pack of 2
Estimated Shipment: 31-07-2024
to see stock.
Add to basket

Description

Description

  • Highly transparent
  • With ring mark individually calibrated to ‘In’
  • Class B tolerances according to DIN EN ISO 1042
  • Thermal stress up to 60°C does not permanently exceed the tolerance limits
  • To preserve markings, cleaning at no higher than 60°C is recommended
Specifications

Specifications

Yes
Polypropylene
250 mL
235 mm
5
±0.30 mL
Screw
DIN EN ISO 1042
Transparent
Polypropylene
NS 19/26 stopper
60°C
B
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers