missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ Class B SAN Short Form Measuring Cylinders
Use these cylinders for food industry and volume measurement applications. VITLAB™ Class B SAN Tall Form Measuring Cylinders feature easy to read, raised scale and ring marks at the primary scale points. Hexagonal base with bottom studs provides high stability.
£3.80 - £115.00
Specifications
Certifications/Compliance | Class B |
---|---|
Class | B |
Shape | Round |
Material | SAN |
Scale | Raised Scale and Ring Marks at the Primary Scale Points |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10584533
|
VITLAB™
64591 |
1000 mL |
£115.00
Pack of 6 |
Estimated Shipment: 12-07-2024
Log in to see stock. |
|||||
10126932
|
VITLAB™
64491 |
500 mL |
£57.50
Pack of 6 |
Estimated Shipment: 31-07-2024
Log in to see stock. |
|||||
10586544
|
VITLAB™
64091 |
25 mL |
£36.80
Pack of 12 |
Estimated Shipment: 31-07-2024
Log in to see stock. |
|||||
10644463
|
VITLAB™
64391 |
250 mL |
£45.10
Pack of 6 |
Estimated Shipment: 31-07-2024
Log in to see stock. |
|||||
10556634
|
VITLAB™
64191 |
50 mL |
£52.53
Pack of 12 |
Estimated Shipment: 31-07-2024
Log in to see stock. |
|||||
10596984
|
VITLAB™
64291 |
100 mL |
£54.25
Pack of 12 |
In Stock
Log in to see stock. |
|||||
10196280
|
VITLAB™
64391 |
250 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10508442
|
VITLAB™
64291 |
100 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Crystal clear graduated cylinder
- Calibrated (In)
- Class B tolerances according to DIN 12681 / ISO 6706.
- Thermal stress up to 80°C does not cause tolerance limits to be permanently exceeded
Specifications
Class B | |
Round | |
Raised Scale and Ring Marks at the Primary Scale Points |
B | |
SAN |