missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Low Form Graduated Beakers Class B

Catalog Number 10385771
46.88 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.


Click to view available options
Capacity (Metric):
100 mL
500 mL

Accurately measures the volume of a liquid. Kartell™ Low Form Graduated Beakers Class B uses horizontal marked lines to assist in measuring out various volumes of a liquid.

  • Crystal clear
  • Good chemical resistance
  • Permanent graduations moulded into beaker
  • Can withstand temperatures up to 170°C for short periods
  • Suitable for applications with food
Color Crystal Clear
Diameter (Metric) Outer 52mm
Capacity (Metric) 100 mL
Material PMP
For Use With (Application) Suitable for Foodstuff
Height (Metric) 72mm
Quantity 12Pack
Type Beaker
Autoclavable Autoclavable
Graduated Yes
Certifications/Compliance ISO 7056-1981(E), BS 5404 Part 1
Scale Molded Graduations
Style Low Form
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'