missing translation for 'onlineSavingsMsg'
Learn More

Zwiebel™ Class F1 Calibration Weights

Zwiebel™ Class F1 Calibration Weights are intended for use in the verification or calibration of class F2 weights.

Brand:  Zwiebel™ PBI23074

 View more versions of this product

Product Code. 12041633

  • £72.19 / Each
Estimated Shipment: 07-11-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Permanent magnetization: < 25 μT
  • Weights intended for use in the verification or calibration of class F2 weights and for use with weighing instruments of special accuracy class I and high accuracy class II
  • Weights with adjustment cavity (except 1 to 20 g monobloc)
  • Identification for the traceability
Specifications

Specifications

Weight
Stainless Steel
8000 ±100 kg/m3
6 mm
OIML R111 Recommendation
1 g
Cylindrical
6 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers