missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Classic 1001 Shoes
Animal fats, oil and fuel resistant. Leather/microfiber construction.
£73.69
Specifications
Certifications/Compliance | CE EN ISO 20345:2011 SB A, E, FO SRC |
---|---|
Color | White |
Liner Material | Microfiber |
Material | Microfiber |
Sole Features | Slip-resistant |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15656567
|
Abeba™
1001/36 |
36 |
£73.69
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15666567
|
Abeba™
1001/37 |
37 |
£73.69
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15676567
|
Abeba™
1001/38 |
38 |
£73.69
1 pair |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
15686567
|
Abeba™
1001/39 |
39 |
£73.69
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15696567
|
Abeba™
1001/40 |
40 |
£73.69
1 pair |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
15606577
|
Abeba™
1001/41 |
41 |
£73.69
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15616577
|
Abeba™
1001/42 |
42 |
£73.69
1 pair |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
15626577
|
Abeba™
1001/43 |
43 |
£73.69
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15636577
|
Abeba™
1001/44 |
44 |
£73.69
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15646577
|
Abeba™
1001/45 |
45 |
£73.69
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15656577
|
Abeba™
1001/46 |
46 |
£73.69
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
Description
- CE EN ISO 20345:2011 SB A, E, FO SRC
- Microfiber
- White
- Steel toe cap
- Slip resistance PU outsole sole
- Sanitized treated
- Antistatic
- Heel strap non-foldable, adjustable
- Microfiber lining and heel patch
- Adjustable instep area
- Buckle fastening
Specifications
CE EN ISO 20345:2011 SB A, E, FO SRC | |
Microfiber | |
Slip-resistant | |
1001 | |
Animal fats, oil and fuel |
White | |
Microfiber | |
Polyurethane | |
Steel |