missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Classic 1010 Shoes
Animal fats, oil and fuel resistant. Leather/microfiber construction.
£67.36
Specifications
Certifications/Compliance | CE EN ISO 20345:2011 SB A, E, FO SRC |
---|---|
Color | Black |
Liner Material | Microfiber |
Material | Leather |
Sole Features | Slip-resistant |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15666577
|
Abeba™
1010/36 |
36 |
£67.36
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15676577
|
Abeba™
1010/38 |
38 |
£67.36
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15686577
|
Abeba™
1010/39 |
39 |
£67.36
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15696577
|
Abeba™
1010/40 |
40 |
£67.36
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15606587
|
Abeba™
1010/41 |
41 |
£67.36
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15616587
|
Abeba™
1010/43 |
43 |
£67.36
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15626587
|
Abeba™
1010/45 |
45 |
£67.36
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15636587
|
Abeba™
1010/46 |
46 |
£67.36
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
Description
- CE EN ISO 20345:2011 SB A, E, FO SRC
- Grained leather black
- Steel toe cap
- Slip resistance PU outsole sole
- Sanitized treated
- Antistatic
- Heel strap non-foldable, adjustable
- Lining microfiber, respiration absorbing
- Adjustable instep area
- Buckle fastening
- Heel patch microfiber
Specifications
CE EN ISO 20345:2011 SB A, E, FO SRC | |
Microfiber | |
Slip-resistant | |
1010 | |
Animal fats, oil and fuel |
Black | |
Leather | |
Polyurethane | |
Steel |