missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Classic 1500 Shoes
Animal fats, oil and fuel resistant. Leather/microfiber construction.
£73.80
Specifications
Certifications/Compliance | CE EN ISO 20345:2011 S2 SRC |
---|---|
Color | White |
Liner Material | Microfiber |
Material | Leather |
Sole Features | Slip-resistant |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15667337
|
Abeba™
1500/36 |
36 |
£73.80
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15677337
|
Abeba™
1500/37 |
37 |
£73.80
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15687337
|
Abeba™
1500/38 |
38 |
£73.80
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15697337
|
Abeba™
1500/39 |
39 |
£73.80
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15607347
|
Abeba™
1500/40 |
40 |
£73.80
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15617347
|
Abeba™
1500/41 |
41 |
£73.80
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15627347
|
Abeba™
1500/42 |
42 |
£73.80
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15637347
|
Abeba™
1500/43 |
43 |
£73.80
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15647347
|
Abeba™
1500/44 |
44 |
£73.80
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15657347
|
Abeba™
1500/45 |
45 |
£73.80
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15667347
|
Abeba™
1500/46 |
46 |
£73.80
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
Description
- CE EN ISO 20345:2011 S2 SRC
- Grained leather
- White
- Steel toe cap
- Slip resistance PU outsole sole
- Sanitized treated
- Antistatic
- Lining microfiber, respiration absorbing
- adjustable instep area
Specifications
CE EN ISO 20345:2011 S2 SRC | |
Microfiber | |
Slip-resistant | |
1500 | |
Animal fats, oil and fuel |
White | |
Leather | |
Polyurethane | |
Steel |