missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Classic 31011 Shoes
Animal fats, oil and fuel resistant. Leather/microfiber construction.
£75.87
Specifications
Certifications/Compliance | CE EN ISO 20345:2011 SB SRC |
---|---|
Color | Black |
Liner Material | Microfiber |
Material | Microfiber |
Sole Features | Slip-resistant |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15648287
|
Abeba™
31011/41 |
41 |
£75.87
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15658287
|
Abeba™
31011/42 |
42 |
£75.87
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15668287
|
Abeba™
31011/43 |
43 |
£75.87
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15678287
|
Abeba™
31011/44 |
44 |
£75.87
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15688287
|
Abeba™
31011/45 |
45 |
£75.87
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15698287
|
Abeba™
31011/46 |
46 |
£75.87
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
Description
- CE EN ISO 20345:2011 SB SRC
- Microfiber black
- Steel toe cap
- Slip resistance PU outsole sole
- ESD dissipative according to DIN EN 61340
- Heel strap non-foldable, adjustable
- Microfiber lining and heel patch
- Adjustable instep area
- Buckle fastening
Specifications
CE EN ISO 20345:2011 SB SRC | |
Microfiber | |
Slip-resistant | |
31011 | |
Animal fats, oil and fuel |
Black | |
Microfiber | |
Polyurethane | |
Steel |