missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kolmi Hopen™ Classic Isolation Gown with Back Laces
82.51 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
Classic Isolation Gown with Back Laces; Closure Type: Tie; Color: Sky Blue; Disposable: Yes; For Use With (Application): Medical; Size: Universal
Description
- Light and breathable
- Collarless model with elasticated cuffs
- Dorsal closure with laces at waistband and collar
- Worn by healthcare workers and visitors over clothing
- Protects patients from risk of external infection
Specifications
Size | Universal |
For Use With (Application) | Medical |
Gender | Unisex |
No. of Pockets | None |
Product Type | General Purpose Gown |
Material | Polypropylene |
Color | Sky Blue |
Closure Type | Ties |
Disposable | Single-use |
Sterility | Non-sterile |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'