missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ FD 56 Drying and Heating Chamber with Forced Convection

Thanks to its fully homogenous temperature distribution, quick dynamics and powerful fan, this FD 56 Heating Oven saves valuable time.
Brand: BINDER™ 9010-0303
1599.97 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.
This item is not returnable.
View return policy
Description
- Temperature range of ambient plus 10°C to 300°C
- Up to 30% lower energy consumption compared to conventional units on the market
- High temperature accuracy thanks to APT.line™ technology
- Forced convection
- Controller with LCD display
- Electromechanical control of the exhaust air flap
- 2 chrome-plated racks
- Stackable design
- Class 2 integrated independent adjustable temperature safety device (DIN 12880) with visual alarm
- Ergonomic handle design
- USB port for recording data
Specifications
2.1 cu. ft. | |
Stainless Steel | |
FD53-230 V, Standard, Series FD Avantgarde.Line - Drying and heating chambers with forced convection, 53 L, 230 V 1 ∼ 50/60 Hz | |
Ambient +10° to 300°C | |
LCD | |
FD 56 | |
NEMA 5-20P | |
Class 2 safety device w/ visual alarm | |
0 to 99 hr. | |
560 x 625 mm | |
560 mm | |
625 mm | |
565 mm | |
230 V 50/60 Hz | |
50/60 Hz |
ASTM | |
Forced | |
60 L | |
Forced Air Convection Oven | |
Stainless Steel | |
2 std./4 max. | |
USB | |
150°C | |
2°C | |
22 in. | |
400 mm | |
440 mm | |
345 mm | |
230 V |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BINDER™ FD 56 Drying and Heating Chamber with Forced Convection > Drying and Heating Chamber; Capacity: 53 L; Uniformity: 2°C
Spot an opportunity for improvement?Share a Content Correction