missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Classic Media Autoclave
Autoclave set to 121°C.
£1380.00
Specifications
Capacity (English) | 2.64 gal. |
---|---|
Capacity (Metric) | 12 L |
Depth (Metric) Chamber | 270 mm |
Diameter (English) Chamber | 8.4 in. |
Depth (English) Chamber | 10.8 in. |
Description
Plug and play 12 L autoclave set to 121°C.
Specifications
2.64 gal. | |
270 mm | |
10.8 in. | |
9.52 in. | |
Autoclave | |
121°C | |
No | |
Non-sterile |
12 L | |
8.4 in. | |
210 mm | |
268 mm | |
249.8°F | |
50 Hz | |
230 V |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Classic Media Autoclave