missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Velp Scientifica™ CLASSIC Vortex Mixer
Compact vortex mixer suitable for different mixing requirements, with touch or continuous mode.
Brand: Velp Scientifica™ F202A0173
Additional Details : Weight : 2.80000kg
Description
- Stability is optimized with selection lever related to operating mode
- 3 anti-slip rubber feet help keep the stirrer in the required position
- Variable speed operation, electronically controlled up to 3000 rpm
- Optimum resistance to chemicals from technopolymer casing
- Zinc alloy base provides a high level of stability
- IP 42 protection against particles and liquids
- Large choice of accessories to suit tubes, plates, and flasks
- Universal voltage/frequency model
- Guaranteed by 3 year warranty
Specifications
4.5 mm | |
230 V | |
CE Declaration of Conformity | |
Zinc Alloy, Technopolymer | |
70 mm | |
Analog | |
None | |
Touch, Continuous |
0 to 3000 rpm | |
15 W | |
50/60 Hz | |
220 x 180 x 70 mm | |
2.2 kg | |
CLASSIC Vortex Mixer | |
IP 42 | |
3 Years |