missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Classical Powdered Ham's Nutrient Mixture F10 - F12
£40.20 - £158.00
Specifications
Form | Powder |
---|---|
Product Type | Ham's F12, with L-glutamine |
Sterilization Method | Non-sterile |
With Additives | Glutamine |
Without Additives | No Sodium Bicarbonate, Sodium Bicarbonate |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11948075
|
Cytiva
SH30010.02 |
2 x 5 L |
£43.60
Pack of 2 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11561791
|
Cytiva
SH30010.03 |
1 x 10 L |
£40.20
10 L |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
10733374
|
Cytiva
SH30010.04 |
1 x 50 L |
£158.00
50 L |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
Support cell culture growth and biomanufacturing processes with powdered HyClone™ Ham's F10-F12 Nutrient Mixture, manufactured using ISO 9001:2000-certified processes.
Specifications
Powder | |
Non-sterile | |
No Sodium Bicarbonate, Sodium Bicarbonate | |
2° to 8°C, away from light |
Ham's F12, with L-glutamine | |
Glutamine | |
cGMP and ISO 9001:2000 | |
Ham's F12, with L-Glutamine |
Safety and Handling
missing translation for 'shelfLife' : 36 Months
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Cytiva Classical Powdered Ham's Nutrient Mixture F10 - F12