missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Clay (Ruffneck) Safety Shoes
Reinforced ruff-neck heel together with the shock absorbing sole keeps ankles, shins and joints free from stress and injury.
£119.00
Specifications
Certifications/Compliance | EN ISO 20345:2011, EN 12568:2010 |
---|---|
Closure Type | Laces |
Color | Black |
Design | Clay (Ruffneck) |
Liner Material | Hydro-Tec™ Sanitized Silver |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15999071
|
Emma Safety Footwear
916546-39 |
39 | N/A | ||||||
15909081
|
Emma Safety Footwear
916546-40 |
40 | N/A | ||||||
15919081
|
Emma Safety Footwear
916546-41 |
41 | N/A | ||||||
15929081
|
Emma Safety Footwear
916546-42 |
42 | N/A | ||||||
15939081
|
Emma Safety Footwear
916546-43 |
43 | N/A | ||||||
15949081
|
Emma Safety Footwear
916546-45 |
45 | N/A | ||||||
15959081
|
Emma Safety Footwear
916546-46 |
46 | N/A | ||||||
15969081
|
Emma Safety Footwear
916546-47 |
47 | N/A | ||||||
15979081
|
Emma Safety Footwear
916546-48 |
48 | N/A | ||||||
15989081
|
Emma Safety Footwear
916546-49 |
49 | N/A | ||||||
Description
- S3-Safety shoe with sole plate for wet work
- Nubuck / Oil Nubuck construction
- GripForce™ Easy Twist Outsole
- 3M™ Reflective Striping
- ESD certified
- Hydro-Tec™ Sanitized Silver provides drier, fresher feet
Specifications
EN ISO 20345:2011, EN 12568:2010 | |
Black | |
Hydro-Tec™ Sanitized Silver | |
Steel |
Laces | |
Clay (Ruffneck) | |
Nubuck, Oiled Nubuck |