missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Clay S3 Shoe
If trainers are what you prefer to wear but you need a safer shoe for work, look no further than the Clay.
£114.00 - £137.28
Specifications
Certifications/Compliance | ISO 20345:2011 |
---|---|
Closure Type | Laces |
Color | Black |
For Use With (Application) | Logistics and Transport, Electronics, Construction and Technology, Manufacturing, Nature and Environment |
Liner Material | Hydro-Tec Antibacterial |
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
17582626
|
Emma Safety Footwear
MM98054939 |
39 |
£137.28
1 pair |
Estimated Shipment: 14-04-2025
Log in to see stock. |
||||||
17592626
|
Emma Safety Footwear
MM98054940 |
40 |
£114.00
1 pair |
Estimated Shipment: 14-04-2025
Log in to see stock. |
||||||
17502636
|
Emma Safety Footwear
MM98054941 |
41 |
£114.00
1 pair |
Estimated Shipment: 14-04-2025
Log in to see stock. |
||||||
17512636
|
Emma Safety Footwear
MM98054942 |
42 |
£123.76
1 pair |
Estimated Shipment: 14-04-2025
Log in to see stock. |
||||||
17522636
|
Emma Safety Footwear
MM98054945 |
45 |
£114.00
1 pair |
Estimated Shipment: 14-04-2025
Log in to see stock. |
||||||
17532636
|
Emma Safety Footwear
MM98054946 |
46 |
£114.00
1 pair |
Estimated Shipment: 14-04-2025
Log in to see stock. |
||||||
17542636
|
Emma Safety Footwear
MM98054947 |
47 |
£114.00
1 pair |
Estimated Shipment: 14-04-2025
Log in to see stock. |
||||||
17552636
|
Emma Safety Footwear
MM98054948 |
48 |
£114.00
1 pair |
Estimated Shipment: 14-04-2025
Log in to see stock. |
||||||
Description
- S3-Safetyshoe with sole plate for wet work
- Metal Free
- The streetborn safety shoe. If trainers are what you prefer to wear but you need a safer shoe for work, look no further than the Clay. A no compromise metal free safety shoe that looks and feels like a classic sneaker.
- It gets its name from the highly supportive reinforced heel.
- This heel together with the shoe's reinforced, shock absorbing sole keeps ankles, shins and joints free from stress and injury.
- DenimX laces with a story. Made from recycled jeans for our circular safety shoes.
- Industries:
- Logistics & transport
- Electronics
- Construction & technology
- Manufacturing
- Nature & environment
Specifications
ISO 20345:2011 | |
Black | |
Hydro-Tec Antibacterial | |
Standard Width | |
Safety Shoe |
Laces | |
Logistics and Transport, Electronics, Construction and Technology, Manufacturing, Nature and Environment | |
Nubuck, Oiled Nubuck | |
Low-cut |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Emma Safety Footwear Clay S3 Shoe