Learn More
PURUS™ Critical Print Cleanroom Notebooks
Critical Print Notebooks are ideal for writing and data recording in cleanroom environments.
Brand: PURUS™ PNBCPA42210 WG
151.05 GBP valid until 2025-05-02
Use promo code "24151" to get your promotional price.
Description
For writing in cleanroom environments
- Cleanroom processed and packaged
- Suitable for use in ISO 4 to 6 (Class 10 to Class 1000) cleanrooms
- Proprietary Binding Technology without organic fillers
- Recyclable
- College Rule
- Amide and Silicone Free
Specifications
Polyethylene | |
White | |
297 x 210 mm | |
Autoclavable | |
For writing in cleanroom environments | |
10/Cs. | |
80 gsm |
Grid | |
Poly | |
210 mm | |
Suitable for use in ISO 4 to 6 (Class 10 to Class 1000) | |
Cleanroom Notebook | |
A4 |
Special Offers
-
Multiple Manufacturers
Cleanroom Essentials Extravaganza
Gear Up Your Controlled EnvironmentPromo Code: 24151Expires: 2025-05-02
Your input is important to us. Please complete this form to provide feedback related to the content on this product.