missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PURUS™ Critical Print Cleanroom Notebooks
Critical Print Notebooks are ideal for writing and data recording in cleanroom environments.
£159.39 - £295.00
Specifications
Material | Polyethylene |
---|---|
Cover Material | Poly |
Autoclavable | Autoclavable |
Certifications/Compliance | Suitable for use in ISO 4 to 6 (Class 10 to Class 1000) |
For Use With (Application) | For writing in cleanroom environments |
Product Code | Brand | Size | Ruled | Color | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Ruled | Color | Quantity | Price | Quantity & Availability | |||
15793609
|
PURUS™
PNBCPA62240 WR |
A6 | Yes | White | 40/Cs. |
£295.00
Pack of 40 |
Estimated Shipment: 28-05-2025
Log in to see stock. |
|||
15783609
|
PURUS™
PNBCPA62240 WG |
A6 | Grid | White | 40/Cs. |
£295.00
Pack of 40 |
Estimated Shipment: 28-05-2025
Log in to see stock. |
|||
15773609
|
PURUS™
PNBCPA52220 WR |
A5 | Yes | White | 20/Cs. |
£185.12
Pack of 20 |
Estimated Shipment: 02-05-2025
Log in to see stock. |
|||
15763609
|
PURUS™
PNBCPA52220 WG |
A5 | Grid | White | 20/Cs. |
£179.00
Pack of 20 |
Estimated Shipment: 02-05-2025
Log in to see stock. |
|||
15733609
|
PURUS™
PNBCPA42210 WG |
A4 | Grid | White | 10/Cs. |
£164.57
Pack of 10 |
Estimated Shipment: 02-05-2025
Log in to see stock. |
|||
15743609
|
PURUS™
PNBCPA42210 WR |
A4 | Yes | White | 10/Cs. |
£159.39
Pack of 10 |
Estimated Shipment: 02-05-2025
Log in to see stock. |
|||
15713609
|
PURUS™
PNBCPA42210 BR |
A4 | Yes | Blue | 10/Cs. |
£163.00
Pack of 10 |
Estimated Shipment: 28-05-2025
Log in to see stock. |
|||
Description
For writing in cleanroom environments
- Cleanroom processed and packaged
- Suitable for use in ISO 4 to 6 (Class 10 to Class 1000) cleanrooms
- Proprietary Binding Technology without organic fillers
- Recyclable
- College Rule
- Amide and Silicone Free
Specifications
Polyethylene | |
Autoclavable | |
For writing in cleanroom environments | |
80 gsm |
Poly | |
Suitable for use in ISO 4 to 6 (Class 10 to Class 1000) | |
Cleanroom Notebook |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
PURUS™ Critical Print Cleanroom Notebooks