missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Scotch-Brite™ Clean & Shine Floor Pad
This 2 in 1 daily cleaning pad for low speed scrubbers gradually increases shine with repeated use
£152.00 - £301.00
Specifications
Product Type | Cleaning Pads |
---|---|
Color | Brown |
For Use With (Application) | Cleaning and Polishing Floors |
For Use With (Equipment) | Concrete, Granite, Industrial Floors, Linoleum, Marble, Stoneware, Terrazzo, VCT, and Vinyl Flooring |
Style | Round |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
17148770
|
Scotch-Brite™
7100148036 |
280 mm |
£152.00
Pack of 5 |
Estimated Shipment: 02-10-2024
Log in to see stock. |
|||||
17168770
|
Scotch-Brite™
7100148049 |
330 mm |
£183.00
Pack of 5 |
Estimated Shipment: 02-10-2024
Log in to see stock. |
|||||
17158770
|
Scotch-Brite™
7100148038 |
355 mm |
£215.00
Pack of 5 |
Estimated Shipment: 02-10-2024
Log in to see stock. |
|||||
17188760
|
Scotch-Brite™
7100148013 |
380 mm |
£226.00
Pack of 5 |
Estimated Shipment: 02-10-2024
Log in to see stock. |
|||||
17138770
|
Scotch-Brite™
7100148035 |
406 mm |
£235.00
Pack of 5 |
Estimated Shipment: 02-10-2024
Log in to see stock. |
|||||
17118770
|
Scotch-Brite™
7100148018 |
432 mm |
£247.00
Pack of 5 |
Estimated Shipment: 02-10-2024
Log in to see stock. |
|||||
17128770
|
Scotch-Brite™
7100148034 |
460 mm |
£258.00
Pack of 5 |
Estimated Shipment: 02-10-2024
Log in to see stock. |
|||||
17198760
|
Scotch-Brite™
7100148014 |
480 mm |
£269.00
Pack of 5 |
Estimated Shipment: 02-10-2024
Log in to see stock. |
|||||
17108770
|
Scotch-Brite™
7100148015 |
505 mm |
£280.00
Pack of 5 |
Estimated Shipment: 02-10-2024
Log in to see stock. |
|||||
17178770
|
Scotch-Brite™
7100148105 |
530 mm |
£301.00
Pack of 5 |
Estimated Shipment: 02-10-2024
Log in to see stock. |
|||||
Description
- Cleans and shines in the same step, using only a low-speed scrubber
- Save costs and labor by reducing or eliminating the need to burnish
- Removes black marks 3 times faster than traditional cleaning pads
- Two-sided pad lasts longer than traditional cleaning pads
- Effective on most coated and uncoated hard floors including VCT, vinyl, rubber, marble, stone, terrazzo, granite, and concrete with only water or neutral cleaner
Specifications
Cleaning Pads | |
Cleaning and Polishing Floors | |
Round |
Brown | |
Concrete, Granite, Industrial Floors, Linoleum, Marble, Stoneware, Terrazzo, VCT, and Vinyl Flooring |