missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ CleanLift™ Terminal Block Markers (B-498)
For BMP71 Printers. Brady Terminal Block Markers (B-498) are made of repositionable vinyl cloth.
£329.00 - £370.00
Specifications
Certifications/Compliance | UL Recognized |
---|---|
Description | Suggested ribbon series: R6200; R4300; R6000 |
Adhesive Type | Rubber, Repositionable |
Color | White |
Finish | Semi-gloss |
Product Code | Brand | Width (Metric) | Width (English) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Width (English) | Price | Quantity & Availability | ||||||
11598604
|
Brady™
115133 |
6.1 mm | 0.24 in. | N/A | N/A | N/A | |||||
11519463
|
Brady™
104292 |
8.1 mm | 0.318 in. | N/A | N/A | N/A | |||||
11559463
|
Brady™
104296 |
9.5 mm | 0.375 in. | N/A | N/A | N/A | |||||
Specifications
UL Recognized | |
Rubber, Repositionable | |
Semi-gloss | |
Terminal Block Markers (B-498) | |
BMP™71 Printer | |
0.0073 in. | |
91.4 m |
Suggested ribbon series: R6200; R4300; R6000 | |
White | |
Vinyl Cloth (B-498) | |
Barcode labeling, Cable and wire marking, Circuit Board ID - Through hole-top, Component and equipment ID, General and industrial ID, Terminal Block Markers | |
1 Ea. | |
300 ft. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brady™ CleanLift™ Terminal Block Markers (B-498)