missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BCR™ Cleanroom Face Masks
Berkshire masks provide filtration efficiency while allowing long wearing comfort for operators, and are designed to protect your cleanroom or controlled environment from human contamination
Brand: BCR™ BM210HBPU50B
Additional Details : Weight : 6.53000kg
Description
- Extra wide body of mask reduces exposed skin and provides better coverage for larger faces
- Filter Medium: Meltblown polypropylene provides superior particle and bacterial filtration efficiency
- Ultrasonic bonding reduces contamination and outgassing
Specifications
Cleanroom Face Mask | |
Headband | |
Large | |
210 x 90 mm | |
Class 10-100,000 (ISO 4-8) | |
BM210 |
Light Blue | |
Polypropylene | |
Non-sterile | |
ASTM F2299, ASTM F2101 | |
Industrial Manufacturing, Medical Device, Microelectronics, Pharmacy, Food Processing | |
Bulk Packaged |