missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Cleanroom NovaSqueegee™

Product Code. p-3142945 Shop All Micronova Products
Click to view available options
Product Type:
Squeegee
Squeegee Blade
Material:
Electro-polished Stainless Steel (304)
Polyvinyl Acetate
Rubber
Length (English):
12 in.
18 in.
22 in.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17813668

Brand: Micronova™ QDNS12

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

A stainless steel squeegee tool with a replaceable rubber blade, designed to clean windows, screens, floors and walls in the cleanroom. Optional use with the SSU series universal handles allows extended reach.

The Micronova Cleanroom NovaSqueegee™ is a stainless steel tool that comes standard with a replaceable rubber blade and features a Quick Disconnect handle attachment for optional use with the SSU series handles.

  • Stainless steel squeegee tool with a rubber blade
  • Designed to clean windows, screens, floors and walls in the cleanroom
  • Made with 304 electropolished stainless steel
  • Rubber replacement blades available
  • Available in 12, 18 and 22-inch (30, 45, 55 cm) sizes
  • Quick disconnect handle attachment
  • Optional use with SSU series Universal Handles
  • Entire unit is autoclavable

Specifications

Product Type Squeegee
Color-coded No
Handle Type Quick Disconnect
Sterility Non-sterile
Autoclavable Autoclavable
Color Gray
Disposable Reusable
For Use With (Application) For Cleaning Walls, Windows and Screens
For Use With (Equipment) NovaSqueegee
Length (English) 12 in.
Length (Metric) 30.5 cm
Material Electro-polished Stainless Steel (304)
Quantity 1 Ea.
Width (English) 1.5 in.
Width (Metric) 3.8 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.