missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Cleanroom Polyethylene Tape, 25.4 mm (1 in.)
This pressure-sensitive, polyethylene cleanroom tape, with low particulate and bio-burden counts, is ideal for sealing, color coding and marking in clean environments.
£13.35
Specifications
Autoclavable | Not Autoclavable |
---|---|
Adhesive Type | Acrylic |
Material | Polyethylene |
Product Type | Cleanroom Tape |
Sterility | Non-sterile |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
13168565
|
Fisherbrand™
|
White |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
13178565
|
Fisherbrand™
|
Yellow |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
The Fisherbrand Polyethylene Cleanroom Tape is an excellent general purpose tape for media preparation, batching, color coding, packaging, and other applications in the cleanroom.
- Pressure-sensitive polyethylene tape
- Ideal for sealing, color coding and marking in clean environments
- Excellent for clean construction areas
- Cleanroom processed and wound on a 3-inch plastic core
- Individually double bagged
- Available in a range of widths
- Roll length: 33 m (36 yd.)
Specifications
Not Autoclavable | |
Polyethylene | |
Non-sterile | |
60°F to 80°F | |
33 m x 25.4 mm (36 yd. x 1 in.) | |
33 m | |
25.4 mm |
Acrylic | |
Cleanroom Tape | |
For Batching, Color Coding, Cleanroom and Food Processing Support Applications | |
16°C to 27°C | |
36 yd. | |
1 in. |