missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Purus™ Pure Comfort Cleanroom Socks
Shop All Purus Products
missing translation for 'orderingAttributeHoverText'
Disposable:
Reusable
Size:
Small
Medium
Large
X-Large
missing translation for 'unitSize'
200 pairs
Description
- Available in both disposable and launderable styles
- Made from 100% polyester
- Cleanroom compatible
- Comfortable for extended use
- No particle generation
Specifications
Specifications
| For Use With (Application) | Pharmaceutical, Biotechnology, Cleanrooms, Hospital, Semiconductors |
| Material | Polyester |
| Size | Large |
| Disposable | Reusable |
| Sterility | Non-sterile |
| Packaging Quantity | 1 Pair/Bag, 200 Pair/Cs |
| Product Type | Launderable Cleanroom Socks |
| Cleanroom Class | Class 10-1000 (ISO 4-6) |
| Packaging Type | 200 Pair/Cs |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction