Learn More
Micronova™ Cleanroom Sponges



A wide range of sponges, made with cleanroom approved materials, designed for cleaning small parts, equipment interiors, softwalls, laminar flow benches, isolators and other cleanroom and lab applications. Available in a variety of fabrics, shapes and sizes.
Brand: Micronova™ SP68-46
11.12 GBP valid until 2025-12-31
Use promo code "24309" to get your promotional price.
Description
A wide range of sponges, made with cleanroom approved materials, designed for cleaning small parts, equipment interiors, softwalls, laminar flow benches, isolators and other cleanroom and lab applications. Available in a variety of fabrics, shapes and sizes.
The Micronova Cleanroom Sponges are available in a wide range of material covers, securely sewn over various shapes and sizes of cleanroom approved, reticulated urethane foam interiors. Available gamma irradiated for aseptic areas.
- A range of cleanroom sponges
- Durable, reusable and absorbent
- Covers available in a variety of fabrics for specialized cleaning:
- PolyMesh — 100% polyester with a layer of mesh provides a mild scrubbing surface
- NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal, FDA approved for indirect food contact.
- MegaTex — 100% non-woven polyamide is absorbent with a mildly abrasive surface.
- Microfiber — 80% Polyester, 20% Polyamide, high absorbency and superior cleaning.
- NovaCel — Solid white, super absorbent PVA for lapping and polishing in wafer manufacture.
- NovaLite — Absorbent chamois fabric with good friction resistance.
- PVA — High absorbency with quick drying properties.
- Available gamma irradiated for aseptic areas
- Hold up to strong disinfectants
- Autoclavable
Specifications
Cleanroom Sponge | |
15.2 cm | |
10.2 cm | |
Autoclavable | |
Reusable | |
Super Abosorbent and Superior Cleaning, for Use with Strong Disinfectants and Suitable for Steam Sterilization | |
0.5 in. |
6 in. | |
4 in. | |
Polyester Mesh, Urethane Foam | |
White | |
15.2 x 10.2 cm (6 x 4 in.) | |
Non-sterile |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
048115-000 | Certificate of Compliance | 17/03/2025 | SP68-46 |
047632-000 | Certificate of Compliance | 19/02/2025 | SP68-46 |
047521-000 | Certificate of Compliance | 16/01/2025 | SP68-46 |
047217-000 | Certificate of Compliance | 08/01/2025 | SP68-46 |
047491-000 | Certificate of Compliance | 31/12/2024 | SP68-46 |
Special Offers
-
Multiple Manufacturers
Cleanroom Essentials Extravaganza
Gear Up Your Controlled EnvironmentPromo Code: 24151Expires: 2025-05-02
New Offer Save Up to 92%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.