Learn More
Micronova™ Cleanroom Sponges
Handla allt Micronova ProdukterBeskrivning
A wide range of sponges, made with cleanroom approved materials, designed for cleaning small parts, equipment interiors, softwalls, laminar flow benches, isolators and other cleanroom and lab applications. Available in a variety of fabrics, shapes and sizes.
The Micronova Cleanroom Sponges are available in a wide range of material covers, securely sewn over various shapes and sizes of cleanroom approved, reticulated urethane foam interiors. Available gamma irradiated for aseptic areas.
- A range of cleanroom sponges
- Durable, reusable and absorbent
- Covers available in a variety of fabrics for specialized cleaning:
- PolyMesh — 100% polyester with a layer of mesh provides a mild scrubbing surface
- NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal, FDA approved for indirect food contact.
- MegaTex — 100% non-woven polyamide is absorbent with a mildly abrasive surface.
- Microfiber — 80% Polyester, 20% Polyamide, high absorbency and superior cleaning.
- NovaCel — Solid white, super absorbent PVA for lapping and polishing in wafer manufacture.
- NovaLite — Absorbent chamois fabric with good friction resistance.
- PVA — High absorbency with quick drying properties.
- Available gamma irradiated for aseptic areas
- Hold up to strong disinfectants
- Autoclavable
Specifikationer
Specifikationer
| Product Type | Cleanroom Sponge |
| Length (English) | 6 in. |
| Length (Metric) | 15.2 cm |
| Width (English) | 4 in. |
| Width (Metric) | 10.2 cm |
| Material | Microfiber |
| Autoclavable | Autoclavable |
| Color | Blue |
| Disposable | Reusable |
| Dimensions (L x W) | 15.2 x 10.2 cm (6 x 4 in.) |
| Visa mer |
Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.