Learn More
Fisherbrand™ Cleanroom Vinyl Tape, 12.7 mm (0.5 in.)

This vinyl cleanroom tape is wound on a plastic core, can be written on with a cleanroom pen and is ideal for color coding, floor marking and light industrial use in clean construction and cleanroom support areas.
£8.16 - £13.47
Specifications
Autoclavable | Not Autoclavable |
---|---|
Adhesive Type | Rubber |
Material | Vinyl |
Product Type | Cleanroom Tape |
Sterility | Non-sterile |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
13178585
![]() |
Fisherbrand™
EGVFP-12DB |
Dark Blue |
£13.05
Each |
Estimated Shipment: 06-05-2025
Log in to see stock. |
|||||
13188585
![]() |
Fisherbrand™
EGVFP-12DG |
Dark Green |
£11.55
Each |
Estimated Shipment: 06-05-2025
Log in to see stock. |
|||||
13198585
![]() |
Fisherbrand™
EGVFP-12LB |
Light Blue |
£12.55
Each |
Estimated Shipment: 06-05-2025
Log in to see stock. |
|||||
13108595
![]() |
Fisherbrand™
EGVFP-12LG |
Light Green |
£12.55
Each |
Estimated Shipment: 06-05-2025
Log in to see stock. |
|||||
13118595
![]() |
Fisherbrand™
EGVFP-12OR |
Orange |
£13.05
Each |
Estimated Shipment: 11-04-2025
Log in to see stock. |
|||||
13128595
|
Fisherbrand™
EGVFP-12PU |
Purple | N/A | ||||||
13138595
![]() |
Fisherbrand™
EGVFP-12RE |
Red |
£13.47
Each |
Estimated Shipment: 11-04-2025
Log in to see stock. |
|||||
13148595
![]() |
Fisherbrand™
EGVFP-12TR |
Transparent |
£12.25
Each |
Estimated Shipment: 20-05-2025
Log in to see stock. |
|||||
13168595
![]() |
Fisherbrand™
EGVFP-12YE |
Yellow |
£12.55
Each |
Estimated Shipment: 17-04-2025
Log in to see stock. |
|||||
13158595
|
Fisherbrand™
EGVFP-12WH |
White | N/A | ||||||
Description
For light industrial use, clean construction and cleanroom support
The Fisherbrand General Purpose Vinyl Cleanroom Tape forms a strong bond with plastics, polymers and stainless steel without leaving adhesive residue behind, when removed. Processed in a controlled environment, this tape is designed for light industrial use, clean construction and cleanroom support.
- Conformable vinyl tape with rubber adhesive
- Forms a strong bond with plastics, polymers and stainless steel
- Does not leave adhesive residue when removed
- Ideal for color coding, floor marking and general use in the cleanroom
- Can be written on with cleanroom pen
- Processed in a controlled environment
- Wound on a plastic core and sleeve bagged
- All rolls are 36 yd. long (33 m)
Specifications
Not Autoclavable | |
Vinyl | |
Non-sterile | |
33 m x 12.7 mm (36 yd. x 0.5 in.) | |
33 m | |
12.70 mm |
Rubber | |
Cleanroom Tape | |
For Light Industrial Use, Clean Construction and Cleanroom Support | |
36 yd. | |
0.5 in. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.