missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Cleanroom Vinyl Tape, 25.4 mm (1 in.)
BIOPHARMA

This vinyl cleanroom tape is wound on a plastic core, can be written on with a cleanroom pen and is ideal for color coding, floor marking and light industrial use in clean construction and cleanroom support areas.

Brand:  Fisherbrand™ EGVFP-1OR

14.04 GBP valid until 2024-12-31
Use promo code "21676" to get your promotional price.


 View more versions of this product

Product Code. 13158615

  • £16.10 / Each
Estimated Shipment: 30-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

For light industrial use, clean construction and cleanroom support

The Fisherbrand General Purpose Vinyl Cleanroom Tape forms a strong bond with plastics, polymers and stainless steel without leaving adhesive residue behind, when removed. Processed in a controlled environment, this tape is designed for light industrial use, clean construction and cleanroom support.

  • Conformable vinyl tape with rubber adhesive
  • Forms a strong bond with plastics, polymers and stainless steel
  • Does not leave adhesive residue when removed
  • Ideal for color coding, floor marking and general use in the cleanroom
  • Can be written on with cleanroom pen
  • Processed in a controlled environment
  • Wound on a plastic core and sleeve bagged
  • All rolls are 36 yd. long (33 m)

Compliance

Complies with Federal Specifications PPP-T-66E and CID A-A 1689A

Specifications

Specifications

Not Autoclavable
Vinyl
Matte
Vinyl
Non-sterile
60°F to 80°F
33 m x 25.4 mm (36 yd. x 1 in.)
33 m
25.4 mm
Rubber
Orange
Tape
Cleanroom Tape
For Light Industrial Use, Clean Construction and Cleanroom Support
16°C to 27°C
36 yd.
1 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers