Learn More
Micronova™ Cleanroom Vinyl Tape, 25.4 mm (1 in.)
This vinyl cleanroom tape with rubber, clean-peel adhesive is extremely conformable, making it ideal for color coding, marking and sealing curved and irregular surfaces.
Brand: Micronova™ CR100PC-1OR
Code : 03
Additional Details : Weight : 1.00000kg
Description
Processed for applications in and around cleanrooms
The Micronova Cleanroom Vinyl Tape offers a clean peel from wafer cartridges and cleanroom work surfaces and the matte finish can be written on with a cleanroom pen. Special processing and packaging techniques ensure low particles and extractable ion counts for applications in and around the cleanroom.
- Vinyl tape with synthetic rubber adhesive
- Clean peel from wafer cartridges and cleanroom work surfaces
- Ideal for taping and sealing curved and irregular surfaces
- Matte finish can be written on with a cleanroom pen
- Specially processed and packaged for the cleanroom
- Available in a variety of colors and widths
- Individually packaged in a polyethylene bag
- 36 yards wound on a 3 in. plastic core
Specifications
Not Autoclavable | |
Orange | |
Cleanroom Tape | |
Sealing, Color Coding, Labeling, Batching | |
16°C to 27°C | |
36 yd. | |
1 in. |
Rubber | |
Vinyl | |
Non-sterile | |
60°F to 80°F | |
33 m x 25.4 mm (36 yd. x 1 in.) | |
33 m | |
25.4 mm |