Learn More
Fisherbrand™ Cleanroom Vinyl Tape, 38 mm (1.5 in.)
This vinyl cleanroom tape is wound on a plastic core, can be written on with a cleanroom pen and is ideal for color coding, floor marking and light industrial use in clean construction and cleanroom support areas.
Brand: Fisherbrand™ EGVFP-15RE
12.34 GBP valid until 2024-12-31
Use promo code "21676" to get your promotional price.
Description
For light industrial use, clean construction and cleanroom support
The Fisherbrand General Purpose Vinyl Cleanroom Tape forms a strong bond with plastics, polymers and stainless steel without leaving adhesive residue behind, when removed. Processed in a controlled environment, this tape is designed for light industrial use, clean construction and cleanroom support.
- Conformable vinyl tape with rubber adhesive
- Forms a strong bond with plastics, polymers and stainless steel
- Does not leave adhesive residue when removed
- Ideal for color coding, floor marking and general use in the cleanroom
- Can be written on with cleanroom pen
- Processed in a controlled environment
- Wound on a plastic core and sleeve bagged
- All rolls are 36 yd. long (33 m)
Compliance
Complies with Federal Specifications PPP-T-66E and CID A-A 1689A
Specifications
Not Autoclavable | |
Vinyl | |
Matte | |
Vinyl | |
Non-sterile | |
60°F to 80°F | |
33 m x 38.1 mm (36 yd. x 1.5 in.) | |
33 m | |
38.1 mm |
Rubber | |
Red | |
Tape | |
Cleanroom Tape | |
For Light Industrial Use, Clean Construction and Cleanroom Support | |
16°C to 27°C | |
36 yd. | |
1.5 in. |