missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Cleanroom Vinyl Tape, 50.8 mm (2 in.)
Shop All Fisherbrand Products
Click to view available options
Color:
Black
Brown
Dark Blue
Dark Green
Light Blue
Light Green
Orange
Purple
Red
Transparent
White
Yellow
Unit Size:
Each
Description
For light industrial use, clean construction and cleanroom support
The Fisherbrand General Purpose Vinyl Cleanroom Tape forms a strong bond with plastics, polymers and stainless steel without leaving adhesive residue behind, when removed. Processed in a controlled environment, this tape is designed for light industrial use, clean construction and cleanroom support.
- Conformable vinyl tape with rubber adhesive
- Forms a strong bond with plastics, polymers and stainless steel
- Does not leave adhesive residue when removed
- Ideal for color coding, floor marking and general use in the cleanroom
- Can be written on with cleanroom pen
- Processed in a controlled environment
- Wound on a plastic core and sleeve bagged
- All rolls are 36 yd. long (33 m)
Compliance
Complies with Federal Specifications PPP-T-66E and CID A-A 1689A
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Adhesive Type | Rubber |
| Coating | Vinyl |
| Color | Brown |
| Finish | Matte |
| Format | Tape |
| Material | Vinyl |
| Product Type | Cleanroom Tape |
| Sterility | Non-sterile |
| For Use With (Application) | For Light Industrial Use, Clean Construction and Cleanroom Support |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction