missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Cleanroom Vinyl Tape, 50.8 mm (2 in.)

Product Code. 13128635 Shop All Fisherbrand Products
Click to view available options
Color:
Black
Brown
Dark Blue
Dark Green
Light Blue
Light Green
Orange
Purple
Red
Transparent
White
Yellow
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13128635

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

This vinyl cleanroom tape is wound on a plastic core, can be written on with a cleanroom pen and is ideal for color coding, floor marking and light industrial use in clean construction and cleanroom support areas.

For light industrial use, clean construction and cleanroom support

The Fisherbrand General Purpose Vinyl Cleanroom Tape forms a strong bond with plastics, polymers and stainless steel without leaving adhesive residue behind, when removed. Processed in a controlled environment, this tape is designed for light industrial use, clean construction and cleanroom support.

  • Conformable vinyl tape with rubber adhesive
  • Forms a strong bond with plastics, polymers and stainless steel
  • Does not leave adhesive residue when removed
  • Ideal for color coding, floor marking and general use in the cleanroom
  • Can be written on with cleanroom pen
  • Processed in a controlled environment
  • Wound on a plastic core and sleeve bagged
  • All rolls are 36 yd. long (33 m)

Compliance

Complies with Federal Specifications PPP-T-66E and CID A-A 1689A

Specifications

Autoclavable Not Autoclavable
Adhesive Type Rubber
Coating Vinyl
Color Yellow
Finish Matte
Format Tape
Material Vinyl
Product Type Cleanroom Tape
Sterility Non-sterile
For Use With (Application) For Light Industrial Use, Clean Construction and Cleanroom Support
Temperature Range (English) 60°F to 80°F
Temperature Range (Metric) 16°C to 27°C
Dimensions (LxW) 33 m x 50.8 mm (36 yd. x 2 in.)
Length (English) 36 yd.
Length (Metric) 33 m
Width (English) 2 in.
Width (Metric) 50.8 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.