Learn More
Berkshire International™ Cleanroom Wiper
Durx™ 670 is a cellulose / polyester nonwoven wiper recommended for ISO Class 5 and above environments composed of a hydroentangled non-woven blend of 55% cellulose and 45% polyester.
Brand: Berkshire International™ DR670.0707.12
329.00 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Code : NEW
Additional Details : Weight : 7.60000kg
Beschreibung
- ISO Class 5
- Made of 55% cellulose/45% polyester
Spezifikation
Cleanroom Wiper | |
Chemical | |
Autoclavable | |
Non-woven | |
General Equipment Wrap and Wipe Downs, General Purpose Wiping Applications, Cleaning of Lab Equipment, General Wiping in Component Prep, Compounding and Wash Areas, Applying and Removing Cleaning and Disinfecting Solutions | |
Sterile |
Polyester Cellulose | |
Yes | |
Complies with RoHS 2002/05 and REACH requirements | |
180 x 180 mm | |
ISO Class 5 and Higher Cleanroom Environments and USP <797>Applications |