missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Cleanroom Wipes

A range of low-linting, absorbent wipes that are ideal for cleaning, sanitizing, polishing and drying in the cleanroom, support areas and research suites. Available in a variety of fabrics for specialized cleaning.

Brand:  Micronova™ WPAW-1212

 View more versions of this product

Product Code. 15521765

  • £54.10 / Pack of 10
Estimated Shipment: 31-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

The Micronova Cleanroom Wipes include a range of low-linting, absorbent wipes ideal for cleaning, sanitizing and wiping applications in a variety of industries.

  • Cleanroom wipes for a variety of applications
  • Low-linting and absorbent properties
  • Available in a range of fabrics for specialized cleaning:
    • MegaTex — 100% non-woven polyamide is absorbent with a mildly abrasive surface
    • Microfiber — 80% polyester, 20% polyamide is highly absorbent and effective wet or dry
    • PolyMesh — 100% polyester with a layer of mesh provides a mild scrubbing surface
    • NovaCel — Solid polyvinyl acetate, super absorbent, removes fine particles and dander
  • Available in a range of sizes
  • Available gamma irradiated for aseptic environments
  • Good compatibility with chemicals
  • Launderable for reuse
  • Autoclavable
Specifications

Specifications

Cleanroom Wipe
30.5 cm
30.5 cm
400%
Autoclavable
White
Reusable
Parts and Surface Cleaning, to Remove Tough Soils, and Liquid Removal
10/Pk.
Non-sterile
12 in.
12 in.
Polyester, Polyamide
Strong disinfectants and steam sterilisation
ISO 9001
Miccrofibre
30.48 x 30.48 cm (12 x 12 in.)
Used in workstations, laminar flow benches, walls, windows
1-ply
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers