missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Cleanroom Wipes
GREENER_CHOICEBIOPHARMA

A range of low-linting, absorbent wipes that are ideal for cleaning, sanitizing, polishing and drying in the cleanroom, support areas and research suites. Available in a variety of fabrics for specialized cleaning.

Brand:  Micronova™ WP20-99

39.90 GBP valid until 2024-12-31
Use promo code "21919" to get your promotional price.


 View more versions of this product

Product Code. 17805751

  • £42.45 / Pack of 10
Estimated Shipment: 20-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

The Micronova Cleanroom Wipes include a range of low-linting, absorbent wipes ideal for cleaning, sanitizing and wiping applications in a variety of industries.

  • Cleanroom wipes for a variety of applications
  • Low-linting and absorbent properties
  • Available in a range of fabrics for specialized cleaning:
    • MegaTex — 100% non-woven polyamide is absorbent with a mildly abrasive surface
    • Microfiber — 80% polyester, 20% polyamide is highly absorbent and effective wet or dry
    • PolyMesh — 100% polyester with a layer of mesh provides a mild scrubbing surface
    • NovaCel — Solid polyvinyl acetate, super absorbent, removes fine particles and dander
  • Available in a range of sizes
  • Available gamma irradiated for aseptic environments
  • Good compatibility with chemicals
  • Launderable for reuse
  • Autoclavable
Specifications

Specifications

Cleanroom Wipe
24.1 cm
24.1 cm
White
Reusable
Parts and Surface Cleaning, to Remove Tough Soils, and Liquid Removal
10/Pk.
Store at ambient temperature
9.5 in.
9.5 in.
Non-woven Polyamide
Store at ambient temperature
24.1 x 24.1 cm (9.5 x 9.5 in.)
For workstations, laminar flow benches
Non-sterile
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers