missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CleanSpace™ Technology Head Harness
Head harness is made of fabric and attached to the respirator unit using velcro strips.
Brand: CleanSpace™ Technology PAF-0030
This item is not returnable.
View return policy
Description
- Compatible with the CleanSpace2™ PAPR (PAF-0034)
- Used with the revolutionary CleanSpace™ Respirator: light weight, no hoses or belts
- Designed for comfort over long periods
- Allows sweating and offers breathability
- Easy to wash and quick drying
- Designed for long wear in harsh environments
- Easy and quick replacement
Specifications
AS/NZS1716: 2012, EN 12942 (CE Mark) | |
Polyester, Nylon, Velcro | |
PAF-1034, PAF-2034 | |
Store at -10°C to +55°C | |
69 g |
Reusable | |
Head Harness | |
PAF-0030 | |
580 x 220 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction