missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CleanSpace™ HALO Full Face Mask for PAPR Assembly
Compatible with CleanSpace HALO Respirators, full face masks clip quickly onto the power units and provide ideal panoramic vision. Inner orinasal masks are made of soft silicone that readily molds to the face and does not cause allergic dermatitis.
£227.00 - £265.00
Specifications
Certifications/Compliance | AS/NZS1716: 2012 |
---|---|
Certifications/Compliance (Europe) | EN 12942 |
Product Type | PAPR Full Face Mask |
Facepiece/Headtop Model | Full face mask only |
For Use With (Application) | Healthcare, laboratory, pharmaceutical and emergency response |
Description
- Used with the revolutionary CleanSpace HALO: lightweight, no hoses or belts
- Wide panoramic visor
- Hard scratch and solvent resistant coating, age resistant materials
- Suitable for long periods of wear
- Built-in portacount adaptor for mask fit testing
- Positive pressure airflow and inner orinasal mask prevents fogging
- Easy breathing and no resistance even during heavy exertion
- Visor seal silicone design seals to the face for optimum protection and comfort.
- Inner Orinasal mask with unique clip-in clip-out design is easily removed for cleaning
- Mylar speech diaphragm for clear communication on the job
Specifications
AS/NZS1716: 2012 | |
PAPR Full Face Mask | |
Healthcare, laboratory, pharmaceutical and emergency response |
EN 12942 | |
Full face mask only | |
No |
If you require intrinsically safe equipment, please consult your site Intrinsically Safe approvals. These Half Masks are NOT certified intrinsically safe.