missing translation for 'onlineSavingsMsg'
Learn More

PURUS™ Cleantek CPE Overshoes

Product Code. p-7084447 Shop All Purus Products
Click to view available options
Length (Metric):
355.6 mm
406.4 mm
Unit Size:
Pack of 2000
This item is not returnable. View return policy

Product Code. 15608643

Brand: PURUS™ 48020814

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Disposable shoe covers provide barrier protection against light spills and dust

  • 100 pieces per bag, 20 per case
  • Made from cast polyethelyne
  • helps reduce particulates from entering a cleanroom environment
  • provides protection for shoes against light splash and dust

Specifications

Color Blue
Length (English) 14 in.
Length (Metric) 355.6 mm
Disposable Single-use
Packaging Quantity 2,000 Pc./Case
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.