missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ CleanTip™ Swabs: Foam Series

Product Code. p-2861523 Shop All Texwipe Products
Click to view available options
Tip Style:
Flexible
Rigid
Length (Metric) Handle:
92.5 mm
101.8 mm
105.8 mm
106 mm
Diameter (Metric) Tip:
4.8 mm
6.7 mm
12.7 mm
15 mm
19.2 mm
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 15772416

Brand: Texwipe™ TX708A

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Certified to be silicone-free

High performance for applications requiring sorbency, low particle generation and solvent resistance.

  • High-grade, closed-cell polyurethane foam offers high performance for applications requiring sorbency, low particle generation, and solvent resistance
  • Softness and low abrasion protect delicate components
  • Foam head on flexible and rigid paddle, both with chemical-resistant polypropylene handles
  • Constructed from the cleanest materials available and manufactured in a cleanroom using state-of-the-art processes and equipment
  • High-precision automated process guarantees consistent performance, sizing and cleanliness
  • Silicone-free Bag-Within-A-Bag™ packaging consists of a solvent-resistant, thermally sealed exterior bag that protects the inner bags containing the swabs
  • Each outer bag is individually lot-coded for easy traceability and quality control

Specifications

Construction Rigid head paddle, long, easy-grip handle
Diameter (English) Handle 0.26 in.
Length (English) 5.205 in.
For Use With (Application) Applying and removing lubricants, adhesives and other solutions in a critical clean environment, scrubbing recessed areas, removal of excess materials, debris, cleaning intersecting surfaces and joints
Handle Color Light Green
Product Type Swab
Diameter (Metric) Handle 6.6 mm
Length (Metric) 132.2 mm
Length (English) Handle 4.154 in.
Length (Metric) Handle 105.8 mm
Material Foam
Shape Circular
Thickness (Metric) 9.4 mm
Length (English) Tip 1.04 in.
Handle Type Long, easy-grip
Length (Metric) Tip 26.4 mm
Width (Metric) Tip 6.6 mm
Width (English) Tip 0.12 in.
Diameter (Metric) Tip 19.2 mm
Diameter (English) Tip 0.756 in.
Adhesive Type Thermal
Handle Material Polypropylene
Tip Style Flexible
Tip Material Polyurethane Foam
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.