missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nitritex™ CleanTough Fabric Sterile Protective Apron
144.98 GBP valid until 2024-12-31
Use promo code "22919" to get your promotional price.
Use promo code "22919" to get your promotional price.
Click to view available options
Size:
Large
Specifications
Type | Chemotherapy Protective Apron |
Size | Large |
Material | Double Laminate Microporous Fabric |
Color | Blue |
Sterility | Non-sterile |
Neck Style | Adjustable |
Size (Metric) Chest | 99.06 to 106.6 cm |
For Use With (Application) | Critical and Controlled Environments |
Certifications/Compliance | ISO 9001:2015, ASTM F739-12 |
Style | Without Sleeves |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'